Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Penco

Model # :WB242335MB

MPN #: 6MTJ170806

Penco® Vanguard 1-Tier 2 Door Executive Locker, 24"W x 18"D x 78"H, Blue, Assembled

Product Description
Executive lockers are 24" wide to provide extra storage space for various applications. Executive lockers provide optimum storage space for all your locker room needs. Perfect for gyms, spas and other locker room facilities with showers. Steel lockers are made from prime grade cold rolled steel. Welded door frames feature mortise and tenon construction for strength. 16 gauge steel doors are louvered for ventilation and use 5-knuckle hinges for increased strength. Recessed handle offers quick and easy door operation using spring-loaded latch clips. Latch channels feature unique nylon glides and latch hooks include rubber bumpers to reduce noise and offer quiet operation. Executive lockers feature a full width top shelf and an option combination brush tray and towel bar (sold separately). Left storage compartment includes a locking cabinet and 4 open fixed height shelves. Right storage compartment includes 2 single prong coat hooks and a garment bar for wardrobe storage. Includes number plates; Note: Specify number at time of order. Powder coat finish. Assembled lockers are not returnable.

PRICE
$625.00

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth18 in
Height78 in
Compartment Width24 in
Compartment Depth18 in
Compartment Height72 in
Weight103 lbs

Product Details

Lock TypePadlock Hasp & Built-In Lock Latch
TypeLouvered Door Locker
Door Handle TypeRecessed Handle & Fingertip Lift
ColorBlue
SeriesVanguard
Tier TypeSingle Tier
Configuration1 Wide
StyleWithout Legs
MaterialSteel
Construction TypeAssembled
Number of Compartments2
Manufacturers Part Number6MTJ170806
BrandPenco