Pennsylvania Heavy Duty Counting Scale - 50lb Capacity
Made in the U.S.A. Fast, accurate and dependable. Designed for speed and exceptional accuracy, this scale is the heart of any inventory control requirement. No other counting scale provides more impressive performance and value with the same simplicity and rugged durability. Features include fast one button counting, Bright LED display, heavy duty cast construction, two different units of measure, 4 pre-set sample sizes, RS232 interface. 4 Year Limited Warranty. 50 lbs. / 22 kg. capacity. 14"W x 15-1/2"L x 5-1/4"H overall.
Pennsylvania Heavy Duty Digital Counting Scale with AC Power 50lb x 0.005lb 14" x 12" Platform
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,175.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 in |
| Width | 14 in |
| Height | 5-1/4 in |
| Weight Capacity | 50 lbs |
| Cord Length | 10 ft |
| Readability | 0.005 lbs |
| Display Digit Height | 0.56" |
| Platform Length | 12 in |
| Unit of Measurement | lb, kg |
| Platform Width | 14 in |
| Pan/Platform Size | 12" x 14" |
Product Details
| Display | LED |
| Platform Material | Aluminum |
| Power Supply | AC Only |
| Material | Die Cast Aluminum |
| Manufacturers Part Number | 7500-50 |
| Brand | Pennsylvania Scale |
| Type | Counting Scale |
| Color | Silver |
| Series | 7500 |
| Voltage | 110 - 120, 220 - 240 V |
| Package Quantity | 1 |
| Stabilization Time | 2 Seconds |
| Housing Material | Aluminum |
| Legal for Trade | Yes |
Warranty
| Warranty | 4 yr |
Compliance & Certifications
| Certifications | NTEP 10,000 D |