Ohaus® Ranger 7000 Digital Compact Bench Scale 15lb x 0.0005lb 9-7/16" x 9-7/16"
Write a Review
|
Questions & Answers (0)
Product Description
Ohaus Ranger 7000 Digital Compact Bench Scale 15lb x 0.0005lb 9-3/8" Square Platform
For Ranger 7000, there is one resounding theme: it offers the best of every ingenious feature that make OHAUS industrial products the right tools for your toughest weighing jobs. Ranger 7000 boasts the highest resolution, largest display, most application modes and connectivity options, as well as the largest memory library of any industrial bench scale in the OHAUS portfolio.
Features:
Advanced Features Take Industrial Weighing to the Next Level - Ranger 7000 has ten advanced application modes for a variety of complex applications which minimize the need for manual calculations, and can also control peripheral devices and/or a scale platform with option kit.
Fast Performance and Legal for Trade Certifications assure Accurate Results - With a one second stabilization time, up to 75,000d or 350,000d display resolution and legal for trade certifications, Ranger 7000 provides the precision that cannot be matched by any scale in its class.
Sturdy Industrial and Modular Design Support Flexible and Heavy-Duty Use - Ranger 7000 was developed to thrive in rugged and harsh industrial environments. This modular scale was built with IP54 cast metal housing and sealed metal indicator to ensure durability.
Cutting-Edge SmarText™ 2.0 Software Powers the Technologically Advanced Ranger 7000 - WithSmarText 2.0 software and a 4.3 inch graphic display, the advanced functionality of Ranger 7000 is simple to use with minimal training.
For Ranger 7000, there is one resounding theme: it offers the best of every ingenious feature that make OHAUS industrial products the right tools for your toughest weighing jobs. Ranger 7000 boasts the highest resolution, largest display, most application modes and connectivity options, as well as the largest memory library of any industrial bench scale in the OHAUS portfolio.
Features:
Advanced Features Take Industrial Weighing to the Next Level - Ranger 7000 has ten advanced application modes for a variety of complex applications which minimize the need for manual calculations, and can also control peripheral devices and/or a scale platform with option kit.
Fast Performance and Legal for Trade Certifications assure Accurate Results - With a one second stabilization time, up to 75,000d or 350,000d display resolution and legal for trade certifications, Ranger 7000 provides the precision that cannot be matched by any scale in its class.
Sturdy Industrial and Modular Design Support Flexible and Heavy-Duty Use - Ranger 7000 was developed to thrive in rugged and harsh industrial environments. This modular scale was built with IP54 cast metal housing and sealed metal indicator to ensure durability.
Cutting-Edge SmarText™ 2.0 Software Powers the Technologically Advanced Ranger 7000 - WithSmarText 2.0 software and a 4.3 inch graphic display, the advanced functionality of Ranger 7000 is simple to use with minimal training.
PRICE
$4,145.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/2 in |
| Width | 11 in |
| Height | 4-1/2 in |
| Weight Capacity | 15 lbs |
| Weight | 16 lbs |
| Cord Length | 6 ft |
| Readability | 0.0005 lbs |
| Platform Length | 9-7/16 in |
| Unit of Measurement | g, kg, oz, lb, lb:oz |
| Platform Width | 9-7/16 in |
| Pan/Platform Size | 9-7/16" x 9-7/16" |
Product Details
| Display | LCD |
| Platform Material | Stainless Steel |
| Power Supply | AC Power & Rechargeable Battery (Not Included) |
| Material | Plastic Base/Stainless Steel Scale |
| Manufacturers Part Number | R71MHD6 |
| Brand | Ohaus |
| Color | Gray |
| Series | Ranger® 7000 |
| Voltage | 120 - 240 V |
| Description | Compact Bench Scale |
| Stabilization Time | 1 Second |
| Housing Material | IP54 Cast Metal |
| Legal for Trade | Yes |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Canada, NTEP |