Perforated 16"W 5 Step Steel Rolling Ladder 14"D Top Step, W/Cal OSHA Handrail
Write a Review
|
Questions & Answers (0)
Product Description
5 Step Industrial Steel Rolling Ladder
Perfect for use in warehouse, stockroom and maintenance areas. Built to take heavy everyday use. Increase productivity quickly by taking the ladder where the work is. Fast, easy assembly. 14" deep top step. Lock has spring loaded casters that retract when stepping on ladder; rubber feet grip floor. Ladder rolls freely after you step off. Ladder features a Cal OSHA approved 42" handrail and a midrail on the top step.
Perfect for use in warehouse, stockroom and maintenance areas. Built to take heavy everyday use. Increase productivity quickly by taking the ladder where the work is. Fast, easy assembly. 14" deep top step. Lock has spring loaded casters that retract when stepping on ladder; rubber feet grip floor. Ladder rolls freely after you step off. Ladder features a Cal OSHA approved 42" handrail and a midrail on the top step.
PRICE
$439.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 42 in |
| Weight Capacity | 450 lbs |
| Weight | 75 lbs |
| Height to Top Step/Platform | 4 ft 2 in |
| Top Step Depth | 14 in |
| Step Width | 16 in |
| Handrail Height | 42 W/Midrail on Top Step in |
Product Details
| Assembly Required | Yes |
| Lock Type | Spring Loaded Casters |
| Type | Spring Loaded |
| Number of Steps | 5 |
| Color | Gray |
| Step Type | Perforated |
| Material | Steel |
| Manufacturers Part Number | FSH518P |
| Step Angle | 59 ° |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI, CAL-OSHA |