Perforated 24"W 11 Step Steel Rolling Ladder 21"D Top Step - FS113221P
|
Questions & Answers (0)
Product Description
11 STEP INDUSTRIAL STEEL ROLLING LADDER
Perfect for use in warehouse, stockroom and maintenance areas. Built to take heavy everyday use. Increase productivity quickly by taking the ladder where the work is. Fast, easy assembly. 21" deep top step. Lock works by stepping on bottom step to raise casters; rubber feet grip floor. Depress brake release to roll ladder.
Note: Cal-OSHA Kit model 607404 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
Perfect for use in warehouse, stockroom and maintenance areas. Built to take heavy everyday use. Increase productivity quickly by taking the ladder where the work is. Fast, easy assembly. 21" deep top step. Lock works by stepping on bottom step to raise casters; rubber feet grip floor. Depress brake release to roll ladder.
Note: Cal-OSHA Kit model 607404 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
PRICE
$719.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 86 in |
| Width | 32 in |
| Height | 143 |
| Weight Capacity | 450 lbs |
| Weight | 216 lbs |
| Height to Top Step/Platform | 9 ft 2 in |
| Top Step Depth | 21 in |
| Step Width | 24 in |
| Handrail Height | 30 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Standard Lockstep |
| Type | Rolling Ladder |
| Number of Steps | 11 |
| Color | Gray |
| Percent Recycled Content | 100% |
| Made in the USA | Yes |
| Step Type | Perforated |
| Material | Steel |
| Manufacturers Part Number | FS113221P |
| Step Angle | 59 ° |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI, OSHA |
| Environmentally Friendly | Yes |