- For use in 42 inch deep rack
- Three channel supports for 1-3/4 step beams with a 1-5/8 top of beam dimension
- 18 Ga Pre-galvanized sheet
- Pre-galvanized finish
- Capacity is 2000 lbs. UDL
Nashville Wire Products Perforated Deck For 42" Deep Rack, 2000 lb. Cap., 47-1/2"W x 38-2/8"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$155.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47-1/2 in |
| Depth | 38-3/8 in |
| Height | 1-11/16 in |
| Weight Capacity | 2000 lbs |
Product Details
| Assembly Required | No |
| Type | Perforated |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | PD42X47-5X3C1-75 |
| Brand | Nashville Wire Products |