Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB582318

MPN #: 0490RBCH4XL

Insulated Softshell Jacket Regular, Black & Charcoal - 4XL

Product Description
0490 Insulated Softshell Jacket Regular, Black & Charcoal - 4XL

RefrigiWear Insulated Softshell Jackets are great cold-temperature outerwear that are stylish and affordable, while still providing industrial-grade warmth. This jacket is warm, durable, comfortable and casual, with durable, windproof, water-repellent 4-way stretch fabric. 6 oz. synthetic down insulation and a super-soft sateen reflective lining provide additional warmth. A tunnel collar prevents zipper chafing, and soft velcro wrist tabs and a drawcord hem seal out the cold. Zippered handwarmer pockets and chest pocket provide extra storage.

Features
  • Over 400g of insulating power
  • 100% Polyester comfort stretch microfiber shell
  • Water-repellent, breathable polyurethane membrane
  • Silver twill reflective lining
  • 1 Inside and 3 outside zipper pockets
  • Full-zip, stand-up collar
  • Interior draw cord
  • Velcro adjustable cuffs
PRICE
$149.90

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33-1/2
Sleeve Length38"
Size4XL
Fits Chest Size58-60"
Fits Waist Size52-54"

Product Details

Number of Pockets4
For Use With0061R, 129CR, 0281R
MaterialPolyester
Front ClosureZipper
GenderUnisex
Manufacturers Part Number0490RBCH4XL
WaterproofNo
Primary UseCold Weather Protection
Number of Outside Pockets3
Water ResistantYes
BrandRefrigiWear
TypeSoftshell Jacket
Reflective TapeNo
Comfort Rating0°F
ColorBlack
ThermalYes
Number of Inside Pockets1
InsulatedYes
Closure TypeZipper
High VisibilityNo
Package Quantity1
DescriptionCold Activity, Snow
Lining MaterialPolyester