Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lift-All

Model # :WB985694

MPN #: 12IEEX4

Lift-All® 12IEEX4 Permaloc™ Wire Rope Sling 1/2" x 4' Eye to Eye

Product Description
Lift-All® Permaloc WIRE ROPE SLING

The Construction Industry Standard!

Slings are constructed of high strength 6 x 19, EIP, IWRC class wire rope (6 strands of 19 wires each, Extra-Improved Plow steel, surrounding an Independent Wire Rope Core) that resists abrasion for longer life. Wire rope sling is manufactured using a mechanically swaged, flemish splice technique to form the eyes, so that the eye strength is not solely dependent on the sleeve for greater reserve strength. Slings are supplied with a Tuff-Tag that shows rated capacities, providing easy to read capacity information to promote safety. Slings comply with OSHA and ASME B30.9 standards.

Note: Do not exceed rated capacities. Sling capacity decreases as the angle from horizontal decreases. Slings should not be used at angles less than 30°.

PRICE
$59.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 ft
Weight4 lbs
Choker Hitch Weight Capacity3800 lbs
Vertical Lift Weight Capacity5000 lbs
Eye Height8 in
Eye Width4 in
Diameter1/2 in
Basket Hitch Capacity10200 lbs

Product Details

TypeEye & Eye
StyleWire
Material6 x 19 EIP IWRC Wire Rope
Manufacturers Part Number12IEEX4
BrandLift-All