Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lift-All

Model # :WB988167

MPN #: TBS32

Lift-All® TBS32 32 Gallon Plastic Trash Barrel Sling 1000 Lb. Capacity

Product Description
Lift-All® 32 GALLON PLASTIC TRASH BARREL SLING

Allows Workers to Lift Trash Barrels Safely.

Trash Barrel Sling is designed to lift 32 gallon plastic trash barrels, allowing the use of your forklift or overhead crane to move heavy garbage containers. 1000 lb. capacity sling is made from 2" wide yellow polyester webbing and features 4 lifting eyes that are tapered and wrapped to help avoid abrasion to extend the life of the sling. Overall height is 51".

Custom sizes also available; please call for more information.

PRICE
$69.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Height51 in
Weight3 lbs
Vertical Lift Weight Capacity1000 lbs

Product Details

StyleTrash Barrel
TypeTrash Barrel
MaterialPolyester
Package Quantity1
ColorYellow
Manufacturers Part NumberTBS32
BrandLift-All