Sharpie® Permanent Marker, Chisel, Black Ink, 4/Pack
|
Questions & Answers (0)
Product Description
Sharpie Markers feature a unique antiroll barrel design and wide-edged tip for both thick and thin marking lines. The durable tip and ergonomic pen-like shape provide comfortable, versatile use. Marker has a chisel tip and quick-drying, alcohol-based ink formula. Use clip to attach to pockets, notebooks and more. Fade-resistant, water-resistant ink further extends multiple project uses. Markers are certified AP nontoxic. Non-Toxic/Fade Resistant/Water Resistant/Quick-Drying Ink/Pocket Clip.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$8.60
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 4 Pack |
Product Details
| Type | Marker |
| Special Ink Type | Alcohol Based |
| GTIN | 00071641382640 |
| Style | Permanent Marker |
| Point Type | Thick |
| Description | Permanent Marker |
| Package Quantity | 4/Pack |
| Refillable | No |
| Manufacturers Part Number | SAN38264PP |
| Retractable | No |
| Tip Type | Chisel |
| Ink Color Family | Black |
| Brand | Sharpie |