Integra™ Permanent Marker, Chisel, Blue Ink, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
Permanent ink marker features waterproof, smear-proof ink and a chisel tip Water Proof & Smear Proof Ink.
PRICE
$9.10
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
Product Details
| Type | Marker |
| Style | Permanent Marker |
| Point Type | Thick |
| Package Quantity | 12/Pack |
| Description | Permanent Marker |
| Refillable | No |
| Manufacturers Part Number | ITA33327 |
| Barrel Color Family | Blue |
| Retractable | No |
| Tip Type | Chisel |
| Ink Color Family | Blue |
| Brand | Integra |