Sharpie® Permanent Markers - Ultra Fine Point - Assorted Colors - 12 Pack
|
Questions & Answers (0)
Product Description
Crank up the color with Sharpie Color Burst Ultra Fine Point Permanent Markers Intensely bright, the supercharged shades create energizing visuals that always stand out. Made to write practically everywhere, vivid Sharpie markers eliminate dull and boring. Sharpie has iconic ink that dries quickly and resists both water and fading. While pale imitations wither away, Sharpie markers make creations that endure. Featuring an ultra-fine point built for precise marking and writing, Sharpie Color Burst Ultra Fine Point Permanent Markers ignite courageous self-expression.
Ink Colors: Aqua; Berry; Black; Blue; Brown; Green; Lime; Orange; Purple; Red; Turquoise; Yellow
Ink Colors: Aqua; Berry; Black; Blue; Brown; Green; Lime; Orange; Purple; Red; Turquoise; Yellow
PRICE
$15.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
Product Details
| Type | Marker |
| Style | Permanent Marker |
| Country of Origin | Made in USA |
| Point Type | Extra Fine |
| Description | Permanent Marker |
| Package Quantity | 12/Pack |
| Refillable | No |
| Manufacturers Part Number | 37175PP |
| Retractable | No |
| Barrel Color Family | Gray |
| Tip Type | Bullet |
| Ink Color Family | Assorted - Standard |
| Brand | Sharpie |