Sharpie® Permanent Marker, Fine Point, Purple Ink, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
Original Sharpie pen-style permanent marker marks on most hard-to-mark surfaces. Markings are permanent on most surfaces. Durable fine point tip produces thinner, detailed lines. Fade-resistant and water-resistant ink further extends multiple project uses. Alcohol-based ink is quick-drying and certified AP nontoxic. Fade Resistant/Water Resistant/Quick-Drying Ink/Non-Toxic. 12 / Dozen.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$16.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
Product Details
| Type | Marker |
| Special Ink Type | Alcohol Based |
| GTIN | 00071641300088 |
| Style | Permanent Marker |
| Point Type | Fine |
| Description | Pen Style Permanent Marker |
| Package Quantity | 12/Pack |
| Refillable | No |
| Manufacturers Part Number | SAN30008 |
| Retractable | No |
| Tip Type | Bullet |
| Ink Color Family | Purple |
| Brand | Sharpie |