DeWalt® Ultracon+ Concrete Screw Anchor 3/16"x2 3/4", Hex Washer Head, Blue - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Perma-Seal™ Self-Tapping Concrete Screw, Hex Washer Head, Blue, 3/16" X 2-3/4"
The Snake Anchor is an all-steel, self-tapping, machine bolt anchor designed for use in concrete and is suitable for overhead applications. The anchor can be installed with a wrench or with a power tool and mechanically interlocks with the base material. A hammer is not required for installation.
The Snake Anchor is an all-steel, self-tapping, machine bolt anchor designed for use in concrete and is suitable for overhead applications. The anchor can be installed with a wrench or with a power tool and mechanically interlocks with the base material. A hammer is not required for installation.
PRICE
$20.00 Sold in packages of 100 / $0.20 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Size | 3/16 |
| Head | Hex Washer |
Product Details
| Type | Concrete Screw |
| Country of Origin | Import |
| Material | Steel |
| Package Quantity | 100 |
| Color | Blue |
| Series | Self-Tapping |
| Manufacturers Part Number | 2706SD-PWR |
| Anchor Type | Screw Anchor |
| Brand | DeWalt |