DeWalt® eng. by Powers 04033-PWR - Toggle BoltWall Anchor, Combo Mushroom Hd, 1/8" x 3" - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Toggle Bolt Hollow Wall Anchor, Combo Mushroom Head, 1/8" X 3", Drill Dia. 3/8"
The Toggle Bolt is a spring wing type hollow Wall anchor designed for use in block, wallboard and other hollow base materials. The Toggle Bolt is a two-part assembly consisting of a machine screw and a spring wing toggle. Sizes range from 1/8" X 2" to 1/2" X 6" with combo round, flat, mushroom, tie-wire or slotted hex head styles.
The Toggle Bolt is a spring wing type hollow Wall anchor designed for use in block, wallboard and other hollow base materials. The Toggle Bolt is a two-part assembly consisting of a machine screw and a spring wing toggle. Sizes range from 1/8" X 2" to 1/2" X 6" with combo round, flat, mushroom, tie-wire or slotted hex head styles.
PRICE
$15.50 Sold in packages of 50 / $0.31 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Size | 1/8" |
| Head | Combo Mushroom |
| Wall Thickness | 3/8 in |
Product Details
| Series | Toggle Bolt |
| Anchor Type | Hollow Wall Anchor |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 50 |
| Manufacturers Part Number | 04033-PWR |
| Wt./100 | 1-1/2 |
| Brand | DeWalt |