Diversified Spaces PerpetuLab Science Lab Table with Epoxy Top, 60"L x 30"W x 30"H, Red Oak
Write a Review
|
Questions & Answers (0)
Product Description
Book Compartment Tables are built with the same quality techniques as the plain apron table. They are finished with a chemical resistant, earth-friendly UV clear sealer. These tables have either two or four book compartments (depending on size) installed in the apron. The book compartments measure 14" W x 13-5/8"D x 3-7/8"H. The table has a weight capacity of 500 lbs. On tables 72"W or over, we recommend ordering with leg braces and stretchers. (Shipped KD with tops attached).
PRICE
$1,332.16
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 30 in |
| Weight Capacity | 500 lbs |
| Top Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Power | Not Included |
| Type | Science Lab Table |
| Frame Color Family | Red Oak |
| Top Color Family | Black |
| Casters | No |
| Description | Lab Table |
| Number of Compartments | 2 |
| Package Quantity | 1 |
| Frame Material | Red Oak |
| Leg Type | Fixed |
| Manufacturers Part Number | DWI-C7146K30N |
| Shape | Rectangle |
| Top Material | Epoxy Resin |
| Brand | Diversified Spaces |
Warranty
| Warranty | Lifetime Limited yr |