DOGIPOT® Pet Sign, Off Leash, 18" x 11-1/2", Aluminum, Reflective
Write a Review
|
Questions & Answers (0)
Product Description
DOGIPOT® Pet Signs serve as important reminders to pick up after dogs and educate dog owners on the harm dog pollution may cause to the environment, humans and other pets.
PRICE
$41.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/2 in |
| Height | 18 in |
| Weight | 2 lbs |
Product Details
| Type | Dog Park Sign |
| Material | Aluminum |
| Description | Off Leash Sign |
| Color | Green/White |
| Manufacturers Part Number | 1204 |
| Brand | Dogipot |
Warranty
| Warranty | 2 yr |