Brady® Do Not Enter Sign, High Intensity Prismatic Reflective Sign, Aluminum, 30"W x 30"H
Write a Review
|
Questions & Answers (0)
Product Description
Durable Reflective Aluminum (B-959) is constructed of reflective sheeting applied to an aluminum sign panel and is ideal for traffic control applications. Suitable for indoor or outdoor use. Excellent chemical, oil and water resistance. Average outdoor durability 8-10 years. Traffic Sign: Reflective Aluminum, Red on White, 30 in H x 30 in W, DO NOT ENTER.
PRICE
$239.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Height | 30 in |
| Size | 30" x 30" |
| Thickness | .0902 in |
Product Details
| Material Property | Reflective Sheeting on Aluminum |
| Sign Legend | Do Not Enter |
| Type | Do Not Enter |
| Color | White/Red |
| Illumination | Not Illuminated |
| Material | Aluminum |
| Legend Heading | Notice |
| Features | Abrasion-Resistant;Chemical-Resistant |
| Manufacturers Part Number | 94150 |
| Indoor/Outdoor | Indoor/Outdoor Use |
| Reflective Type | High-Intensity Prismatic (HIP) |
| Min Service Temperature | -40 °F °F |
| Max Service Temperature | 176 °F °F |
| Shape | Square |
| Brand | Brady |