Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Frost Products

Model # :WBB2344883

MPN #: 2011******

Frost Pet Waste Bag Disposal, 5.4 Gallon Capacity

Product Description
The 2011 pet waste bag disposal is perfect for any area with high traffic pet ownership. These disposals are designed for outdoor use in and around public parks, condominiums, residential paths, schools/universities, and common courtyard areas. The 2011 pet waste disposal is designed for use with Frost's pet waste station. The disposal bin is made from rugged rotationally molded polyethylene that is 100% recycled. The disposal locks to the pedestal (sold separately, code 909-100) by the 18 gauge steel bracket (included), which is finished with gray rust proof powder coated paint. A locking mechanism keeps the waste receptacle securely in place and allows for easy removal during maintenance. The disposal includes drainage holes to keep the unit from retaining water during rainy periods. The capacity is 18.75 liters (4.1 imp gallons/5.4 US gallons). This disposal can be mounted to Frost code 909-100 pedestal or to standard 2" x 2" square perforated sign post tubing.

PRICE
$299.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth5-1/2 in
Height21 in
Weight9 lbs

Product Details

TypeDog Waste Receptacle
MaterialSteel/Polyethylene
Description5.4 Gallon Waste Receptacle
ColorBlack/Gray
Bag TypeTrash Liners
BrandFrost Products

Warranty

Warranty1 yr