Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dogipot

Model # :WBB3182562

MPN #: 1003A-L

DOGIPOT® Complete Pet Station with 400 Rolled Bags, Aluminium, Green

Product Description
As the longstanding, proven solution to help keep dog-friendly areas free from dog pollution, DOGIPOT® pet stations contain all of the elements necessary to maximize clean-up success.

Features:
  • Aluminium DOGIPOT® Pet Sign (Choice of On or Off-Leash)
  • Aluminium DOGIPOT® Junior Bag Dispenser with two (2) rolls of 200 count DOGIPOT® Smart Litter Pick Up Bags™
  • 10-Gallon Aluminium Trash Receptacle with Lid
  • Box of 50 count DOGIPOT® Smart Liner Trash Bags™
  • 2" x 2" x 4′-8′ square galvanized steel telescopic mounting post with installation hardware
  • Installation instructions and mounting hardware included


PRICE
$495.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/2 in
Height96 in

Product Details

TypeDog Waste Station
MaterialAluminium
DescriptionComplete Pet Station
ColorGreen
Manufacturers Part Number1003A-L
Bag TypeRolled Bags
Number of Bags Included400 Bags
BrandDogipot