Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB3144679

MPN #: 83988

Justrite® PetroPad™ Smart Polymer Spill Pad, 53-7/8"L x 53-7/8"W, X Large, White

Product Description
Justrite® PetroPad™ Smart Polymer Spill Pads are uniquely designed to absorb and permanently solidify hydrocarbons like oil, diesel and gas. The exclusive blend of polymers found in the PetroPad™ safely transform hazardous hydrocarbons from incidental spills and leaks into a non-hazardous solid. The XL PetroPad™ 83988 measures 53-7/8 in W x 5/8 in D x 53-7/8 in H (137 cm W x 1.6 cm D x 137 cm H) with a capacity of up to 8 gal (30.4 l).
Reusable, portable, washable and easy to dispose, the PetroPad™ is the most flexible and cost-efficient solution for the safe handling and the disposal of hazardous hydrocarbon waste. Rainwater flows through the absorbent pad while permanently solidifying hydrocarbons into a non-toxic solid, helping reduce harmful environmental pollution. The PetroPad™ is TCLP leachate test and EPA Paint Filter Test (9095B) compliant.
The PetroPad™ uses a smart polymer embedded in a geotextile fabric. This innovative technology quickly absorbs and solidifies hydrocarbons, trapping the pollutants inside the pad. This prevents the outflow of uncontaminated water to run through it, reducing the volume of pollution and hazardous waste for disposal.
The XL PetroPad™ model 83988 can contain up to 8 gallons of hydrocarbons, making it an ideal incidental spill solution for generators, tower lights, fuel tanks and onsite vehicles. Its robust construction and durable materials stand up to rough handling and treatment. To remove built-up dirt and debris, simply pressure wash it. Justrite® is the exclusive supplier of PetroPad™ spill pads in the United States and the Americas, through a partnership with Green Rhino, a leading supplier of pollution prevention products based in the UK.

Features:
  • Portable and easy to fold up and store in van/track without fear or leakage or mess
  • Absorbs and permanently solidifies hydrocarbons while allowing rainwater to pass through
  • Durable material and robust construction withstand the demands of a rigorous work environment
  • Easily pressure wash built-up dirt and debris without releasing hydrocarbons
  • TCLP leachate test and EPA Paint Filter Test (9095B) compliant


PRICE
$669.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53-7/8
Width53-7/8
Height5/8 in
Weight11
SizeX-Large

Product Details

TypeSpill Pad
ColorMulti-colored
Capacity/Absorption Gallons8 gal
MaterialPolymer, Vinyl
DescriptionAbsorbent Pad
Fluids AbsorbedHazardous Hydrocarbons
Package Quantity1
Manufacturers Part Number83988
Container TypeBox
PerforatedNo
BrandJustrite

Warranty

Warranty1 yr