Spill Magic 250PPC Pocket Pad, 4.5" x 6.75", 810/bx
Write a Review
|
Questions & Answers (0)
Product Description
The fast, safe way to initialize the spill cleanup process. Portable pad quickly absorbs spills and creates a safer environment. Compact pad size allows for easy storage. Highly visible Safety Orange backing provides an alert to a hazard. Reduces and controls liability exposure. Swift application reduces clean up costs and time. 4.5" x 6.75", 810 pads per box
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/4 in |
| Width | 8 in |
| Height | 7 in |
| Weight | 0 lbs |
| Absorbency Weight | Light |
Product Details
| Type | Pads |
| Color | Orange |
| Package Quantity | 1 |
| Description | Pocket Pad, 4.5" x 6.75", 810/box |
| Fluids Absorbed | Aqueous Liquids (Water-Based, Low Viscosity) |
| Manufacturers Part Number | 250PPC |
| Container Type | Box |
| Brand | Spill Magic |