Pewag - KWB 1/2" x 10' Adjustable Single Leg Chain Sling with Sling Hook, Grade 100
Write a Review
|
Questions & Answers (0)
Product Description
This single-leg adjustable Grade 100 alloy steel chain sling from KWB measures 10-foot bearing point to bearing point and is equipped with sling hooks. Assembled in the USA using European-made components, it delivers professional-grade quality for demanding lifting applications. The adjustable design lets you fine-tune sling length on the fly, making it easy to level uneven loads and adapt to different rigging setups.
PRICE
$505.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 |
| Width | 1/2 in |
| Weight | 36.1 lbs |
| Vertical Lift Weight Capacity | 15000 lbs |
Product Details
| Style | Sling Hook Chain Sling |
| Type | Single Leg |
| Material | Alloy Steel |
| Package Quantity | 1 |
| Color | Purple |
| Manufacturers Part Number | 12G100SOSA-10 |
| Brand | Pewag - KWB |
Compliance & Certifications
| Certifications | ASTM A906/A906M & ASME B30.10, AWRF |