Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Pewag - KWB

Model # :WBB3793685

MPN #: 516G100QOS-3

Pewag - KWB 5/16" x 3' 4 Leg Chain Sling with Sling Hooks, Grade 100

Product Description
This four-leg adjustable Grade 100 alloy steel chain sling from KWB measures 3-foot bearing point to bearing point and is equipped with sling hooks. Assembled in the USA using European-made components, it delivers professional-grade quality for demanding lifting applications. The adjustable design lets you fine-tune sling length on the fly, making it easy to level uneven loads and adapt to different rigging setups.

PRICE
$375.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3
Width5/16 in
Weight19.7 lbs
Rated Weight Capacity14800 lbs

Product Details

StyleSling Hook Chain Sling
TypeQuad Leg
MaterialAlloy Steel
Package Quantity1
ColorPurple
Manufacturers Part Number516G100QOS-3
BrandPewag - KWB

Compliance & Certifications

CertificationsASTM A906/A906M & ASME B30.10, AWRF