Pewag - KWB 5/8" x 10' Adjustable 3 Leg Chain Sling with Sling Hooks, Grade 100
Write a Review
|
Questions & Answers (0)
Product Description
This 5/8" three leg adjustable chain sling is constructed of Grade 100 alloy steel. KWB chain slings are assembled in the USA with European-made components. This sling measures 10' length bearing point to bearing point and features a sling hook.
PRICE
$2,759.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 |
| Width | 5/8 in |
| Weight | 177.3 lbs |
| Rated Weight Capacity | 58700 lbs |
Product Details
| Style | Sling Hook |
| Type | Three Leg |
| Material | Alloy Steel |
| Package Quantity | 1 |
| Color | Purple |
| Manufacturers Part Number | 58G100TOSA-10 |
| Brand | Pewag - KWB |
Compliance & Certifications
| Certifications | ASTM A906/A906M & ASME B30.10, AWRF |