Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884091

MPN #: FFD-P

Wiremold Ffd-P Power Drop-In Hub, Threaded Die Cast, 3/4" - Pkg Qty 10

Product Description
Wiremold FFD-P Power Drop-In Hub, Threaded Die Cast, 3/4"

Features

  • TopGuard Protection
  • "Step-on-it" installation
  • Suitable for use in air handling spaces in accordance with Sec
  • 300-22 (C) of the National Electrical Code
  • Fire rated for up to 2-hour rated floors
PRICE
$230.00  Sold in packages of 10 / $23.00 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypePoke-Thru
Mounting MethodScrew On
MaterialMetal
DescriptionPower Drop-In Hub, Threaded Die Cast
Manufacturers Part NumberFFD-P
Number of Outlets0
BrandWiremold