Type 1 ovens provide unmatched durability and are designed to be repaired rather than replaced. Built with heavy gauge steel and powder coated to withstand challenging conditions, the Type 1 will remain in use for multiple projects.
Features:
- 10 lb (5 kg) storage capacity for 14 in or 18 in electrodes
- Rod elevator for quick removal of electrodes
- 10 ft cord locks into the oven base to create a fixed connection
- Body and lid insulation minimizes heat loss and energy usage
- Indicator light
- Safety Yellow color increases field visibility
- Spring latch tightly secures insulated lid for transport
- 120/240V dual volt heating elements