Model # :WBB2248609
MPN #: 382-1257540
Repair Part - Locking Power Cord for Dry Rod Portable Ovens
Write a Review
Questions & Answers (0)
This product will be restocked soon
Related Products
Quality component electrode holder replacement parts are designed to increase longevity of electrode holders, providing continued reliable performance. These electrode holder replacement parts are sold in a pack of 25 for consistent performance and long-lasting value. The replacement 1703 Upper Jaw for the A-W Electrode Holder provides low cost repair solutions. Established in 1933, Jackson Safety has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions ...
The Lenco 01950 LRO-50 Rod Oven is a larger rod oven suited for larger jobs. With the 300 degree preset thermostat, just plug in the oven and get ready to weld.
Quality component electrode holder replacement parts are designed to increase longevity of electrode holders, providing continued reliable performance. These electrode holder replacement parts are sold in a pack of 25 for consistent performance and long-lasting value. The replacement 1703 Upper Jaw for the A-W Electrode Holder provides low cost repair solutions. Established in 1933, Jackson Safety has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions ...
The Lenco 01910 LRO-10 Rod Oven is the perfect portable rod oven to keep your electrodes hot and moisture free in the shop or on the job site. Improve your jobs with the simple addition of a rod oven today.
As the smallest portable rod oven available from Phoenix, the DryRod®II Type 1 oven is ideal for the individual welder. Type 1 ovens have a capacity of 10 lb and can be filled from a large capacity storage oven to keep electrodes moisture-free until use. The oven chamber temperature remains fixed at a consistent 300°F (150°C), ensuring electrodes remain moisture-free in the field and pass inspection. Type 1 ovens provide unmatched durability and are designed to be repaired rather than replaced. Built with heavy gauge steel and powder coated to withstand challenging conditions, ...