Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vega

Model # :WBB3206406

MPN #: 150P2F55D

Vega Phillips/Slotted 5-1/2" Double End Insert Bit, 2", S2 Steel, Gunmetal Gray

Product Description
Features:
  • Made from S2 modified shock resistant steel for professional performance and durability
  • Proprietary precision CNC machined tips for excellent fit in fastener recess
  • Precision controlled heat treatment for extreme durability and wear protection


"
PRICE
$1.11

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2
SizeP2 + Slotted 5.5 in

Product Details

TypeInsert Bit
Drive1/4
FinishGunmetal Gray
MaterialS2 Steel
Package Quantity1
DescriptionDouble End Insert Bit
Shank TypeHex
Manufacturers Part Number150P2F55D
Tip TypePhillips/Slotted
BrandVega