- Includes glove-box holder, deep drawer, metal bin, handle, Zido Adjustable-Height Cart (lipped worksurface, worksurface bracket, 2.5"-diameter pneumatic column (light load), rubber column cover, metal base, four 4" dual-wheel casters (2 locking)
- Weight Capacity: 118 lbs (53.6 kg) in total; 31 lbs (14.1 kg) on worksurface
- When calculating the load being applied to the cart's column and worksurface, also factor the weight of any accessory options that are being installed. The listed capacity for the Zido Phlebotomy Cart Package factors the additional weight of the handle (4 lbs/1.8 kg), glove-box holder (3 lbs/1.4 kg), deep drawer (15 lbs/6.8 kg) and metal bin (10 lbs/4.5 kg). Without addition of packaged accessories, the Zido Cart's total weight capacity = 150 lbs (68.2 kg)
- Zido's column is offset to the back of the cart base, leaving room in front of the column for you to stand or sit comfortably. The offset column also leaves space to install deeper accessories
- Worksurface is medium-density fiberboard wrapped in highly durable thermoplastic laminate that resists cracking and chipping and stands up to a wide range of chemicals. Metal surfaces have a baked-on powder coat finish
- The worksurface included with this package features a lipped perimeter to keep items from rolling off
- Deep Drawer Dimensions: 16" x 10" x 6.5" (40.6 x 25.4 x 16.5 cm)
- Glove Box Holder Dimensions: 11.5" x 3.4" x 4.5" (29.2 x 8.6 x 11.4 cm)
- Metal Bin Dimensions: 18" x 11" x 3" (45.7 x 27.9 x 7.6 cm)
- Warranty: Limited lifetime; five (5) years for pneumatic cylinder
Ergotron® Zido® Phlebotomy Medical Cart, Cool Gray
Write a Review
|
Questions & Answers (0)
Product Description
This height-adjustable, mobile cart was customized with phlebotomy in mind. A metal bin in the back provides storage for gloves and sharps, and a locking drawer in front keeps vials and paperwork secure while you move from patient to patient. This cart is fully TAA compliant.
PRICE
$1,749.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-1/4 in |
| Width | 17 in |
| Height | 30 to 40 in |
| Weight Capacity | 118 . Overall; 31 . on Worksurface lbs |
| Weight | 66 lbs |
| Wheel Diameter | 4 in |
Product Details
| Assembly Required | Yes |
| Type | Procedure Cart |
| Color | Gray |
| Number of Drawers | 1 |
| Wheel Type | Dual-Wheel Casters (2 Locking) |
| Style | Phlebotomy Cart |
| Number of Shelves | 2 |
| Material | Steel |
| Description | Zido Phlebotomy Cart |
| Package Quantity | 1 |
| Manufacturers Part Number | BZD04CG/CG4 |
| Top Material | Thermoplastic Laminate |
| Brand | Ergotron |
Warranty
| Warranty | Limited Lifetime; 5 Years on Gas Cylinder |