Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3145848

MPN #: 53292

TrippNT Phlebotomy Pro Mini Cart, 32-3/8"L x 20-1/4"W x 43-1/8"H, White

Product Description
TrippNT's Phlebotomy Pro Mini Cart is engineered specially for Phlebotomists this cart is light, flexible and ergonomic workspace and storage. Phlebotomy supplies are accessible from top of the cart. These supplies include items such as: Sample Bags, Sanitizer, Bottle Holder, Pen Holder, Glove Box Holder, and a Sharps Container. There is also a side mounted waste container. Made from non-corrosion white high density polyethylene. Ships fully assembled.

Features:
  • 3 White Locking Drawers, 1 Locking Bulk Storage Area with Clear Acrylic Hinged Door, Side Mounted Waste Container Holder with Waste Bin, Side-Mounted Handle, 2 Shelf Wings, 5-inch Tente Casters.
  • Specialty Phlebotomy Tool Can be Easily Reached from the Top of the Cart.
  • Corrosion-Resistant, Non-Metal HDPE Construction
  • Designed to Store and Transport Phlebotomy Supplies
  • 100% Total Replacement Lifetime Guarantee/Made in USA
  • Material: 1/8" ACP, 1/2" HDPE, 3/16" Acrylic, 1/8" Polycarb


PRICE
$3,239.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32-3/8 in
Width20-1/4 in
Height37-1/8 in
Weight74 lbs
Wheel Diameter5 in
Drawer Dimensions12 x 4 x 15-3/8 WHD

Product Details

Assembly RequiredNo
Lock TypeLock Hafele Cam Zinc Plated Steel
TypeMedical Cart
ColorWhite
SeriesElement
Number of Drawers3
Wheel TypeCaster
StyleMedical Cart
Made in the USAYes
Number of Shelves1
Package Quantity1
Manufacturers Part Number53292
BrandTrippNT

Warranty

WarrantyLifetime Guarantee