- Advanced battery safes are engineered to withstand and contain battery fire
- Provides power supply connections to safely store and charge 110V lithium-ion batteries, but other items that use a standard US 120V plug could also be stored and charged inside
- Includes ventilation port for easy connection to an external ventilation duct
- Perfect solution for secure battery charging and storage
- UL Listed PDU
- Storage Capacity: 8.65 Cu Ft
Phoenix Safe Battery Charging Safe, 24 Outlets, 27-1/4"W x 28"D x 57"H, Off White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$6,199.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-1/4 in |
| Depth | 28 in |
| Height | 57 in |
| Weight | 835 lbs |
Product Details
| Lock Type | Keyed Lock |
| Type | Charging Station |
| Color | Off White |
| Top Color Family | Off White |
| Mounting Location | Floor |
| Voltage | 110 V |
| Material | Steel |
| Construction Type | Assembled |
| Package Quantity | 1 |
| Max Device Capacity | 24 |
| Function | Charge/Secure |
| Number of Outlets | 24 |
| Base Type | Frame |
| Device Compatibility | Lithium-Ion Batteries |
| Brand | Phoenix Safe International |
Warranty
| Warranty | 3 Years yr |
Compliance & Certifications
| Certifications | UL Listed PDU |