SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

AJC® Piaggio Vespa ET2 Scooter and Moped Replacement Battery

AJC® Piaggio Vespa ET2 Scooter and Moped Replacement Battery

Item #: WBB2388422

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.50

Save $1.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

This is an AJC® Replacement for a Piaggio Vespa ET2 Scooter and Moped Battery

Features:

  • Factory activated, this battery arrives fully sealed, charged and ready for action.
  • CCA: 50, Polarity: -/+, Terminal: B
  • Maintenance free AGM technology, no need to add acid or water ever.
  • Exact OEM replacement guaranteed to fit easily and precisely.
  • High impact PP case for maximum vibration resistance.
  • You must re-use: your existing cabling and hardware. These are replacement batteries only.
  • Also replaces APTX4L APTX4L-BS CT4L CTX4L CTX4L-BS GTX4L-12B PT4L SC4LFA STX4L-BS YT4L-BS YTX4L-BS Plus many other powersports battery models

Weights & Dimensions

  • Width 0.94 in
  • Length 3.82 in
  • Height 2.05 in
  • Weight 0.8 lbs

Product Details

  • Voltage 12 V
  • Amperage 3.5 A
  • Terminals B
  • Compatible Part/Model Number PIAGGIO-VESPA ET2
  • Type Sealed Lead Acid - AGM
  • For Use With Piaggio Vespa ET2
  • Brand AJC Battery
  • Package Quantity 1
  • Manufacturers Part Number AJC-PS-ATX4L-526965

Warranty

  • Warranty 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Piaggio Vespa ET2 Scooter and Moped Replacement Battery

AJC® Piaggio Vespa ET2 Scooter and Moped Replacement Battery

Item #: WBB2388422

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AJC® Piaggio Vespa ET2 Scooter and Moped Replacement Battery
    AJC® Piaggio Vespa ET2 Scooter and Moped Replacement Battery
    AJC® Piaggio Vespa ET2 Scooter and Moped Replacement Battery
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant