Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Peavey

Model # :WBB2143458

MPN #: TE-017-120-0549

Peavey Pick Pole with Inserted Pick & Hook TE-017-120-0549 Hardwood Handle 10-1/2'

Product Description
The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need

Ash Pick Poles come in two diameters, 1 3/8" and 1 5/8". They are made from straight grained, clear, white ash. They are a shaped handle with a slim neck and a larger end for secure handling. Our steel parts are forged from top quality high carbon steel so to stand up under rugged use.

PRICE
$139.95

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length126 in
Weight6 lbs
Handle Length120 in
Handle Diameter1-5/8 in
Pick Length3 in
Hook Length3 in

Product Details

Assembly RequiredNo
Handle MaterialHardwood
TypeInserted Pick
ColorBlack
StylePick Pole With Hook
MaterialSteel
Package Quantity1
Manufacturers Part NumberTE-017-120-0549
BrandPeavey