Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Peavey Pick Pole with Inserted Pick TE-017-144-0525 Hardwood Handle 12-1/2'

Peavey Pick Pole with Inserted Pick TE-017-144-0525 Hardwood Handle 12-1/2'

Item #: WBB2143387

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $117.95

Save $5.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Peavey Pick Pole with Inserted Pick & Hook TE-017-096-0548 Hardwood Handle 8-1/2'

Peavey Pick Pole with Inserted Pick & Hook TE-017-096-0548 Hardwood Handle 8-1/2'

Peavey Pick Pole with Inserted Pick & Hook TE-013-072-0541 Hardwood Handle 6-1/2'

Peavey Pick Pole with Inserted Pick & Hook TE-013-072-0541 Hardwood Handle 6-1/2'

CM® Dixie Industries Pike Pole 10040 - 1-1/2" x 16' Ash Handle - Black

CM® Dixie Industries Pike Pole 10040 - 1-1/2" x 16' Ash Handle - Black

CM® Dixie Industries Pike Pole 10042 - 1-1/2" x 16' Anodized Aluminum Handle - Blue

CM® Dixie Industries Pike Pole 10042 - 1-1/2" x 16' Anodized Aluminum Handle - Blue

CM® Dixie Industries Pike Pole 10022 - 1-1/2" x 12' Anodized Aluminum Handle - Blue

CM® Dixie Industries Pike Pole 10022 - 1-1/2" x 12' Anodized Aluminum Handle - Blue

Peavey Cant Hook T-029-066-0177 Hardwood Handle 66"

Peavey Cant Hook T-029-066-0177 Hardwood Handle 66"

Peavey Cant Hook T-029-048-0174 Hardwood Handle 48"

Peavey Cant Hook T-029-048-0174 Hardwood Handle 48"

Peavey Timberjack T-029-042-0275 Hardwood Handle 42"

Peavey Timberjack T-029-042-0275 Hardwood Handle 42"

Peavey Swivel Timber Carrier T-029-048-0421 Hardwood Handle 48"

Peavey Swivel Timber Carrier T-029-048-0421 Hardwood Handle 48"

Peavey Cant Hook T-029-054-0175 Hardwood Handle 54"

Peavey Cant Hook T-029-054-0175 Hardwood Handle 54"

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Peavey Pick Pole with Inserted Pick TE-017-144-0525 Hardwood Handle 12-1/2'

The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need

Ash Pick Poles come in two diameters, 1 3/8" and 1 5/8". They are made from straight grained, clear, white ash. They are a shaped handle with a slim neck and a larger end for secure handling. Our steel parts are forged from top quality high carbon steel so to stand up under rugged use.

Product Details

  • Handle Material Hardwood
  • Assembly Required Assembled
  • Type Inserted Pick
  • Brand Peavey
  • Package Quantity 1
  • Material Steel
  • Style Pick Pole
  • Manufacturers Part Number TE-017-144-0525
  • Color Family Black

Weights & Dimensions

  • Length 150 in
  • Handle Length 144 in
  • Pick Length 3 in
  • Handle Diameter 1-5/8 in
  • Weight 7.5 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Peavey Pick Pole with Inserted Pick TE-017-144-0525 Hardwood Handle 12-1/2'

Peavey Pick Pole with Inserted Pick TE-017-144-0525 Hardwood Handle 12-1/2'

Item #: WBB2143387

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant