Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB172773

MPN #: SA106P

Pictorial OSHA Sign - Vinyl - Danger No Smoking

Product Description
GRAPHIC SIGNS
OSHA Graphic Signs No Smoking
Large text and descriptive pictures are side by side on these graphic signs. Both provide easy comprehension of safety warnings. Pressure Sensitive Vinyl Signs are made with a permanent adhesive backing scored for fast peel off and application. This moisture-resistant long lasting material is suitable for both indoor and outdoor use. Signs measure 7" H x 17" W.

PRICE
$12.41

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Height7 in
Size7 x 17 in
Thickness1/10 in

Product Details

Sign ShapeRectangle
TypeNo Smoking Signs
Sign LegendNo Smoking
Mounting LocationAdhesive Backed
MaterialPressure Sensitive Vinyl
Legend HeadingDanger
Manufacturers Part NumberSA106P
BrandAccuform

Compliance & Certifications

OSHA or ANSIOSHA