Pilaster Anchor Pak, 3/4" & Larger - 656-9408 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Pilaster Anchor Pak, 3/4" & Larger, For 3/4 Inch And Larger Posts. Use with Accurate, All American, Ampco, American Sanitary, Bobrick, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.
PRICE
$73.90 Sold in packages of 2 / $36.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 3-3/4 in |
| Height | 11/16 in |
| Panel Or Post Size | 3/4".7/8"1",1-1/8"1-1/4" |
Product Details
| Type | Bracket |
| Material | Steel |
| Package Quantity | 2 |
| Description | Pilaster Anchor Pak, 3/4" & Larger |
| Color | Dull Metal |
| Compatible Partition Part/Model Number | All |
| Manufacturers Part Number | 656-9408 |
| Brand | Sentry Supply |