Bradley Mills Toilet Partition Top Hinge Kit. Includes mounting hardware. Requires T27 Torx Bit. Not included in kit but can be ordered separately. Used with powder coated or stainless steel material with 1" thick panels, 1" thick doors, and 1-1/4" thick pilasters
Spanco 301 Series wall mounted jib crane requires no floor space or foundation. Wall Bracket tie rod allows for maximum use of the work area, including working close to the crane's support structure (wall, column or truss). Indoor service paint finish is standard; outdoor service, food grade service and seaside service available. Motorized options available.
Bradley Mills Toilet Partition Coat Hook Out Swing Kit. Includes mounting hardware. Requires T27 Torx Bit. Not included in kit but can be ordered separately. Used with solid plastic material with 1" thick panels, 1" thick doors, and 1" thick pilasters
Bradley Mills Toilet Partition Bottom Hinge Kit. Includes mounting hardware. Requires T27 Torx Bit. Not included in kit but can be ordered separately. Used with powder coated or stainless steel material with 1" thick panels, 1" thick doors, and 1-1/4" thick pilasters
OVERHEAD-BRACED BATHROOM PARTITION COMPONENTS Mid Panel to Wall and Panel to Pilaster Bracket Kit This installation kit helps attach a 1" thick middle panel to the wall and to the back of a 1-1/4" thick pilaster. Kit includes four chrome plated die cast brackets (two 2-ear and 2 U-shape) and chrome plated steel fasteners.