x

Take 15% off your entire order!

Offer applied at checkout

Pilaster Shoe, 7"X 1"X 4" High - 650-3004-7

Pilaster Shoe, 7"X 1"X 4" High - 650-3004-7

Item #: WBB667348

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.25

Save $0.76 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pilaster Shoe, Offset, 5"X 3/4"X 4" High

Pilaster Shoe, Offset, 5"X 3/4"X 4" High. Use with Accurate, All American, Ampco, American Sanitary, Bobrick, Flush Metal, Global, General, Knickerbocker, Metpar, Mills Manufacturers.

  • LENGTH INCHES 1-1/16
  • WIDTH INCHES 7-5/32
  • HEIGHT INCHES 4
  • THICKNESS INCHES 1/32
  • USED WITH PARTITION MATERIAL Plastic Laminate
  • PANEL OR POST SIZE 1"
  • PACKAGE QUANTITY 1
  • TYPE Pilaster Shoe
  • DESCRIPTION Pilaster Shoe, 7"X 1"X 4" High
  • CONSTRUCTION Stainless Steel
  • MANUFACTURERS PART NUMBER 650-3004-7
  • COLOR FINISH Satin
  • BRAND Sentry Supply
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pilaster Shoe, 7"X 1"X 4" High - 650-3004-7

Pilaster Shoe, 7"X 1"X 4" High - 650-3004-7

Item #: WBB667348

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant