x

Take 15% off your entire order!

Offer applied at checkout

Pilaster Shoe, Offset, 4"X 1"X 4" High - 650-3006-4 - Pkg Qty 2

Pilaster Shoe, Offset, 4"X 1"X 4" High - 650-3006-4 - Pkg Qty 2

Item #: WBB667547

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.00 ea.

Price: $26.00 / Pkg of 2

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pilaster Shoe, Offset, 4"X 1"X 4" High

Pilaster Shoe, Offset, 4"X 1"X 4" High. Use with Bobrick Manufacturers.

  • LENGTH INCHES 1-1/16
  • WIDTH INCHES 4-5/32
  • HEIGHT INCHES 4
  • THICKNESS INCHES 1/32
  • USED WITH PARTITION MATERIAL Plastic Laminate
  • PANEL OR POST SIZE 1"
  • PACKAGE QUANTITY 2
  • TYPE Pilaster Shoe
  • DESCRIPTION Pilaster Shoe, Offset, 4"X 1"X 4" High
  • CONSTRUCTION Stainless Steel
  • MANUFACTURERS PART NUMBER 650-3006-4
  • COLOR FINISH Satin
  • BRAND Sentry Supply
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pilaster Shoe, Offset, 4"X 1"X 4" High - 650-3006-4 - Pkg Qty 2

Pilaster Shoe, Offset, 4"X 1"X 4" High - 650-3006-4 - Pkg Qty 2

Item #: WBB667547

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant