x

Take 15% off your entire order!

Offer applied at checkout

Pilaster Shoe, Offset, 5"X 1"X 4" High - 650-3006-5

Pilaster Shoe, Offset, 5"X 1"X 4" High - 650-3006-5

Item #: WBB667549

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.25

Save $0.71 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pilaster Shoe, Open End, 5"X 1"X 4" High

Pilaster Shoe, Open End, 5"X 1"X 4" High. Use with Bobrick Manufacturers.

  • LENGTH INCHES 1-1/16
  • WIDTH INCHES 5-5/32
  • HEIGHT INCHES 4
  • THICKNESS INCHES 1/32
  • USED WITH PARTITION MATERIAL Plastic Laminate
  • PANEL OR POST SIZE 1"
  • PACKAGE QUANTITY 1
  • TYPE Pilaster Shoe
  • DESCRIPTION Pilaster Shoe, Offset, 5"X 1"X 4" High
  • CONSTRUCTION Stainless Steel
  • MANUFACTURERS PART NUMBER 650-3006-5
  • COLOR FINISH Satin
  • BRAND Sentry Supply
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pilaster Shoe, Offset, 5"X 1"X 4" High - 650-3006-5

Pilaster Shoe, Offset, 5"X 1"X 4" High - 650-3006-5

Item #: WBB667549

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant