Pillow Block Sleeve Bearings, Self Aligning, 3/4" Shaft Diameter
Write a Review
|
Questions & Answers (0)
Product Description
These flexible sleeve bearings and pillow blocks accommodate shaft misalignment to provide extremely quiet operation.
PRICE
$56.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Shaft Diameter | 3/4" |
| Shaft Height | 1 in |
Product Details
| Manufacturers Part Number | T2086-1 |
| Brand | PEMS |