The Perfect Solution to easily Move Mattresses!
A mattress can be a real chore to move, and it usually requires two people to accomplish the job. This truck is designed to easily transport wider "pillow type" mattresses without straining your back. The platform of the truck puts the load bearing responsibility on the truck instead of the driver. Unique lower handle offers the ability to use the mattress truck in the 2 wheel mode when maneuvering in tight places or down stairways. Truck rolls smoothly on two 4" swivel and two 5" rigid non-marking gray rubber casters. All-welded steel construction with a durable powder coat finish. Shipped assembled.
Dutro 2041-PT Pillow Top Mattress Moving Truck with Divider 300 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$445.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 in |
| Width | 29 in |
| Height | 44-1/2 in |
| Weight Capacity | 300 lbs |
| Weight | 66 lbs |
| Wheel Diameter | 4 & 5 in |
| Gauge | 12 |
| Usable Cradle Width | 13 in |
Product Details
| Assembly Required | No |
| Type | Pillow Top Mattress Truck with Divider |
| Color | Blue |
| Wheel Type | Rubber |
| Material | Steel |
| Manufacturers Part Number | 2041-PT |
| Brand | Dutro |