Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Medline

Model # :WBB776829

MPN #: NON24346

Medline NON24346 Disposable Tissue/Poly Pillowcases, 30"L x 21"W, Blue, 100/Case

Product Description
Medline NON24346 Disposable Tissue/Poly Pillowcases, 30"L x 21"W, Blue, 100/Case

Disposable, single-use pillowcases help aid in infection control. Guard against stains and spills. Made of tissue/poly for maximum absorbency and strength.

Specifications:
  • Antimicrobial Product: No
  • Color: Blue
  • Fiber Content: Tissue/Polyethylene
  • Latex Free:Yes
  • Length Inches: 30 in
  • Width Inches: 21 in
  • Quantity: 100 Each
  • Reusable: No
  • Stain Control Fabric: No
  • Woven or Knit fabric: Non-Woven
PRICE
$85.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width21 in

Product Details

TypePillowcases
MaterialTissue/Polyethylene
Package Quantity100
DescriptionDisposable Tissue/Poly Pillowcases
ColorBlue
Manufacturers Part NumberNON24346
BrandMedline