Pilot® G2 Retractable Gel Ink Roller Ball Pen, Clear Barrel, 0.7 mm Fine, Black/Blue/Red Ink, Refillable
Dynamic gel ink formula provides smooth, skip-free writing. Soft cushion grip for supreme writing comfort. Convenient pocket clip ensures pen is always within easy reach. Refillable ink allows for longer writing life. Handy three-color pack. Pen Type: Roller Ball; Special Ink Type: Gel; Pen Style: Rectractable; Ink Color(s): Black, Blue, Red.Pilot® G2 Gel Rollerball Pen, Retractable, Black, Blue, Red Ink, Fine, 3/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9.70
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 3 Pack |
| Point Size | 0.7 mm |
Product Details
| Type | Pen |
| Color | Assorted |
| Style | Rollerball Pen |
| Point Type | Fine |
| Description | G2 Gel Rollerball Pen |
| Package Quantity | 3/Pack |
| Refillable | Yes |
| Manufacturers Part Number | 31023 |
| Retractable | Yes |
| Barrel Color Family | Clear |
| Tip Type | Conical |
| Ink Color Family | Assorted |
| Brand | Pilot |