SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Pilot Wire Patch Plug 1/8" Diameter - Pack of 18 - Min Qty 4

Pilot Wire Patch Plug 1/8" Diameter - Pack of 18 - Min Qty 4

Item #: WBB205091

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $67.95

Save $3.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pilot Wire Patch Plug 1/4" Diameter - Pack of 18 - Min Qty 3

Pilot Wire Patch Plug 1/4" Diameter - Pack of 18 - Min Qty 3

Passenger Tire Fast-Dry Self -Vulcanizing Cement - 1/2 Pint - Min Qty 10

Passenger Tire Fast-Dry Self -Vulcanizing Cement - 1/2 Pint - Min Qty 10

Serrated Edge Ball Bearing Stitcher And Roller - 2" X 1/16" - Min Qty 14

Serrated Edge Ball Bearing Stitcher And Roller - 2" X 1/16" - Min Qty 14

Tire Leak Test Tank - Min Qty 3

Tire Leak Test Tank - Min Qty 3

Bicycle Tire Repair Kit - Min Qty 32

Bicycle Tire Repair Kit - Min Qty 32

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Plastic Bottle, Standard, Translucent, 16 oz.

Plastic Bottle, Standard, Translucent, 16 oz.

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Toolbox® Z400 Blue Shop Towels, 200 Sheets/Box, 6 Boxes/Case 55202

Toolbox® Z400 Blue Shop Towels, 200 Sheets/Box, 6 Boxes/Case 55202

Eclipse Tools 902-355 Heat Shrink Tubing, 4"L, Black, 160 Pcs

Eclipse Tools 902-355 Heat Shrink Tubing, 4"L, Black, 160 Pcs

Trigger Sprayer, Red, 7.25" Tube, 24 Sprayers

Trigger Sprayer, Red, 7.25" Tube, 24 Sprayers

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Maxtrac Snow Blower/Garden Tractor Tire Chains, 2 Link Spacing (Pair) - 1063456 - Pkg Qty 2

Maxtrac Snow Blower/Garden Tractor Tire Chains, 2 Link Spacing (Pair) - 1063456 - Pkg Qty 2

AME International Gator Track - 75000

AME International Gator Track - 75000

Pilot Wire Patch Plugs are used for puncture repairs in radial passenger and truck tires. Combination patch and plug unit fills and seals the injury in one step. Pilot wire guides the stem into the injury for quick insertion. Dual cure cushion gum coats the stem and repair unit to create a permanent bond with the tire. Apply with Fast-Dry Self-Vulcanizing Cement. Stem Diameter 1/8", Patch Diameter 1-3/4".

Weights & Dimensions

  • Diameter 1/8 in
  • Weight 0.3 lbs

Product Details

  • Package Quantity 18
  • Brand Patch Rubber Products
  • Material Rubber/Metal
  • Manufacturers Part Number 14040
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pilot Wire Patch Plug 1/8" Diameter - Pack of 18 - Min Qty 4

Pilot Wire Patch Plug 1/8" Diameter - Pack of 18 - Min Qty 4

Item #: WBB205091

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant