x

Take 15% off your entire order!

Offer applied at checkout

Bimba-Mead Pilot Solenoid Valve M4V220-08-110VAC, 5 Port, 2 Pos, Dbl, 1/4" NPT, 1/8" NPT Exh, 120VAC

Bimba-Mead Pilot Solenoid Valve M4V220-08-110VAC, 5 Port, 2 Pos, Dbl, 1/4" NPT, 1/8" NPT Exh, 120VAC

Item #: WBB571789

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $65.95

Save $3.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bimba-Mead Air Valve MV-15, 3 Port, 2 Pos, Mechanical, 1/8" NPTF Port, Roller Leaf Actuator

Bimba-Mead Air Valve MV-15, 3 Port, 2 Pos, Mechanical, 1/8" NPTF Port, Roller Leaf Actuator

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bimba-Mead Air Valve MV-140, 3 Port, 2 Pos, Manual, 1/8" NPTF Port, Palm Actuator

Bimba-Mead Air Valve MV-140, 3 Port, 2 Pos, Manual, 1/8" NPTF Port, Palm Actuator

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bimba-Mead Shutoff/Relief Valve MGZ300-10-T, 3/8" NPT, Bracket

Bimba-Mead Shutoff/Relief Valve MGZ300-10-T, 3/8" NPT, Bracket

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bimba-Mead Pilot Solenoid Valve M4V220-08-110VAC, 5 Port, 2 Pos, Dbl, 1/4" NPT, 1/8" NPT Exh, 120VAC

M4V220-08 piloted double solenoid valves are 4-way, 1/4 in NPT inlet port, 1/8 in NPT exhaust port, spool style valves. They are stackable and provide a 2-position, normally closed operation. The M4V220-08 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the M200M series manifolds. The DIN connector includes an LED indicator. Valves equipped with a turning manual override.

  • LENGTH INCHES 6-3/4
  • WIDTH INCHES 7/8
  • HEIGHT INCHES 2-5/8
  • BRAND Bimba-Mead
  • MANUFACTURERS PART NUMBER M4V220-08-110VAC
  • TYPE 5 Port 2 Position
  • TEMPERATURE RANGE 23∼140°F
  • PRESSURE 22 to 120 PSI
  • LUBRICATION Not Required
  • ACTUATION Internally Piloted
  • MEDIA Air
  • INSULATION Class F
  • FLOW Cv = 0.89
  • PORT SIZE 1/4" NPT Inlet Port, 1/8" NPT Exhaust Port
  • POWER CONSUMPTION 3.5 VA
  • PROTECTION IP65 (DIN 40050)
  • POWER CONNECTION DIN / LED Connector
  • VOLTAGE RANGE ±10%
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bimba-Mead Pilot Solenoid Valve M4V220-08-24VDC, 5 Port, 2 Pos, Dbl, 1/4" NPT, 1/8" NPT Exh, 24VDC

Item #: B571809

Not Yet Rated

Usually ships in 5 to 8 days

$68.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bimba-Mead Pilot Solenoid Valve M4V220-08-110VAC, 5 Port, 2 Pos, Dbl, 1/4" NPT, 1/8" NPT Exh, 120VAC

Bimba-Mead Pilot Solenoid Valve M4V220-08-110VAC, 5 Port, 2 Pos, Dbl, 1/4" NPT, 1/8" NPT Exh, 120VAC

Item #: WBB571789

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant