x

Take 15% off your entire order!

Offer applied at checkout

Bimba-Mead Pilot Solenoid Valve M4V130C-06-12VDC, 5 Port, 3 Pos, Dbl, 1/8" NPT, 12VDC, Cv=0.50

Bimba-Mead Pilot Solenoid Valve M4V130C-06-12VDC, 5 Port, 3 Pos, Dbl, 1/8" NPT, 12VDC, Cv=0.50

Item #: WBB571907

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $94.95

Save $4.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bimba-Mead Pilot Solenoid Valve M4V130C-06-12VDC, 5 Port, 3 Pos, Dbl, 1/8" NPT, 12VDC, Cv=0.50

M4V130C-06 piloted double solenoid valves are 4-way, 1/8 in NPT port, spool style valves with closed center. They are stackable and provide a 3-position, normally closed, closed center operation. The M4V130C-06 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the M100M series manifolds. The DIN connector includes an LED indicator. Valves equipped with a turning manual override.

  • LENGTH INCHES 6-1/4
  • WIDTH INCHES 5/64
  • HEIGHT INCHES 2-11/64
  • BRAND Bimba-Mead
  • MANUFACTURERS PART NUMBER M4V130C-06-12VDC
  • TYPE 5 Port 3 Position
  • TEMPERATURE RANGE 23∼140°F
  • PRESSURE 22 to 120 PSI
  • LUBRICATION Not Required
  • ACTUATION Internally Piloted
  • MEDIA Air
  • INSULATION Class F
  • FLOW Cv = 0.50
  • PORT SIZE 1/8" NPT
  • POWER CONSUMPTION 2.5 W
  • PROTECTION IP65 (DIN 40050)
  • POWER CONNECTION DIN / LED Connector
  • VOLTAGE RANGE ±10%
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bimba-Mead Pilot Solenoid Valve M4V130C-06-24VDC, 5 Port, 3 Pos, Dbl, 1/8" NPT, 24VDC, Cv=0.50

Item #: B571926

Not Yet Rated

Usually ships in 5 to 8 days

$92.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bimba-Mead Pilot Solenoid Valve M4V130C-06-12VDC, 5 Port, 3 Pos, Dbl, 1/8" NPT, 12VDC, Cv=0.50

Bimba-Mead Pilot Solenoid Valve M4V130C-06-12VDC, 5 Port, 3 Pos, Dbl, 1/8" NPT, 12VDC, Cv=0.50

Item #: WBB571907

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant