
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Bimba-Mead Pilot Solenoid Valve M4V130C-06-24VDC, 5 Port, 3 Pos, Dbl, 1/8" NPT, 24VDC, Cv=0.50
M4V130C-06 piloted double solenoid valves are 4-way, 1/8 in NPT port, spool style valves with closed center. They are stackable and provide a 3-position, normally closed, closed center operation. The M4V130C-06 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the M100M series manifolds. The DIN connector includes an LED indicator. Valves equipped with a turning manual override.
M4V130C-06 piloted double solenoid valves are 4-way, 1/8 in NPT port, spool style valves with closed center. They are stackable and provide a 3-position, normally closed, closed center operation. The M4V130C-06 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the M100M series manifolds. The DIN connector includes an LED indicator. Valves equipped with a turning manual override.
- LENGTH INCHES 6-1/4
- WIDTH INCHES 5/64
- HEIGHT INCHES 2-11/64
- BRAND Bimba-Mead
- MANUFACTURERS PART NUMBER M4V130C-06-24VDC
- TYPE 5 Port 3 Position
- TEMPERATURE RANGE 23∼140°F
- PRESSURE 22 to 120 PSI
- LUBRICATION Not Required
- ACTUATION Internally Piloted
- MEDIA Air
- INSULATION Class F
- FLOW Cv = 0.50
- PORT SIZE 1/8" NPT
- POWER CONSUMPTION 2.5 W
- PROTECTION IP65 (DIN 40050)
- POWER CONNECTION DIN / LED Connector
- VOLTAGE RANGE ±10%
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Bimba-Mead Pilot Solenoid Valve M4V130C-06-120VAC, 5 Port, 3 Pos, Dbl, 1/8" NPT, 120VAC, Cv=0.50
Item #: B571908
Not Yet Rated
Usually ships in 5 to 8 days
$94.95

Bimba-Mead Pilot Solenoid Valve M4V130C-06-24VDC, 5 Port, 3 Pos, Dbl, 1/8" NPT, 24VDC, Cv=0.50
$92.95
- Product Information
- Customer Review
- Product Q&A