Enhance shop versatility with a wide range of quality accessories from JET®. Elite Machinery comes standard with increased precision needed to hit stricter tolerance guidelines demanded in today's custom manufacturing settings; durability built into every work surface to do demanding jobs time and time again, and a robust commitment to safety that starts with CSA / CUS Certification. These defining factors continue throughout Elite machinery accessories to expand your machines capabilities. Features: Cast iron construction Rectangular, square and irregular shape materials can be mounted ...
The ZX-Series Large Spindle Bore Lathe provides power, precision, efficiency, and reliability to your metal shop. A one-piece cast iron base absorbs vibrations during operation to allow heavier cuts and ensure accuracy. This lathe also features a 10" three jaw scroll chuck with top reversing jaws, and an e-stop on the carriage for increased operator safety. Features you've come to expect in a JET® Lathe that is backed by the industry-leading JET® Two Year Warranty. Features: Full length splashguard with integrated CNC-style worklight Steady and follow rest with roller bearings Bed ways ...
Enhance shop versatility with a wide range of quality accessories from JET®. Features: Hinged doors to store supplies Sturdy steel metal stand built to fit the JET® BDB-919 lathe Prop 65 - Cancer and Reproductive Harm
Bench Lathe Cabinet Stand Enhance shop operations and versatility with a wide range of quality accessories from JET. Features: All steel construction Two side doors for storing supplies